Beli laser pengukur di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DEWALT Meteran Laser Level (Laser Line)
    Mulai

    Rp10.999.900

    DEWALT Meteran Laser Level (Laser Line)
    Deskripsi:
    These dot lasers offer horizontal and vertical projection to help transfer measurements from one wall to another, or from the floor to the ceiling. They are designed for both interior and exterior use. Choose from green or red laser colors. Various ranges and sizes are available.
    atribut:
    • Plumb Down: Yes
    • Plumb Up: Yes
    • Thread Size: 1/4inch-20; 5/8inch-11
    • UNSPSC: 27111802
  2. IMEX Flooring Laser
    Mulai

    Rp2.799.900

    IMEX Flooring Laser
    Deskripsi:
    iMEX LX11P Premium Tilers Square adalah alat pengukur dan penandaan yang menggunakan sinar laser untuk menghasilkan garis tepat 90 derajat secara horizontal dan vertikal.
  3. Taffware LEVELPRO3 Penggaris Laser Horizontal Vertical (Waterpass)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp63.900

    Taffware LEVELPRO3 Penggaris Laser Horizontal Vertical (Waterpass)
    Deskripsi:
    Penggaris Laser dengan standar pengukuran atau metrik, dengan bubble level Anda dapat mendesain rak gantung, lantai, garis lurus wallpaper dinding dengan sangat akurat
    atribut:
    • Battery: 3xLR44
    • Dimensions (mm): 87 x 62 x 28
    • Wavelength (nm): 650
    • Output Power: 5
    • Measure: 8FT Aligner
    • Ribbon Length (cm): 250
    • Material: Plastik, besi
    • Ruler Length (cm): 15
  4. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  5. IMEX Digital Laser Distance Meter (Meteran Laser)
    Mulai

    Rp2.599.900

    IMEX Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The new generation in laser distance measuring incorporates the fast engine measuring technology with high accuracy in a robust housing for the optimum in affordable professional measuring.
  6. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  7. IMEX Rotating Laser with Receiver
    Mulai

    Rp25.999.900

    IMEX Rotating Laser with Receiver
    Deskripsi:
    The class leader in economical rotating laser levels, the IMEX i66R incorporates the robust casing and technology of it’s big brothers in an efficient simple-to-use package. Featuring a huge 400m dia range, rubber sheath protection and heavy duty lighthouse cover for superior shockproof and weatherproofing the i66R is the leader in value for everyday laser levelling.The iMEX i66R Red Beam Rotating Laser is a class leader in economical rotating laser levels and incorporates the robust casing and technology of the i77R & i88G models in an efficient simple-to-use package. Featuring a huge 400m dia range, rubber sheath protection and heavy-duty lighthouse cover for superior shockproof and weatherproofing the i66R is the leader in value for everyday laser levelling.
  8. IMEX Crossliner Laser
    Mulai

    Rp3.199.900

    IMEX Crossliner Laser
    Deskripsi:
    From the Imex professional laser manufacturers, the new L2G Mini for all indoor tasks. In high visibility green beams and standard with an elevating tripod, the L2G is compact, accurate and versatile.The iMEX L2G Mini Laser Level is low cost, compact, accurate and perfect for any indoor levelling tasks around the home such as tiling, installing cabinets or just hanging picture frames! With its high-visibility green beams and the included elevating tripod, it makes any levelling task a breeze.
  9. Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  10. Scarlet Sound Level Meter
    Mulai

    Rp2.999.900

    Scarlet Sound Level Meter
    Deskripsi:
    Sound Level MeterSL4200
    atribut:
    • Frequency Range (Hz): 125 to 8K
    • Measuring Range (dB): 35-130
    • Frequency Weighting: A/C
    • Microphone: 1/2 inch electret condenser
    • Display: 3 1/2 digits LCD display
    • Resolution (dB): 0.5
    • Accuracy: ±2dB(94dB@1kHz)
    • Dynamic Range (dB): 30
    • Max Hold: Max
    • Measuring Range 1 (dB): (30) 32 to 70
    • Measuring Range 2 (dB): 60 to 100
    • Measuring Range 3 (dB): 90 to 130
    • Operating Relative Humidity (%RH): ≤90
    • Operating Temperature (°C): 0-40 (32-104°F)
    • Power Supply: One 9V battery (model 6F22)
    • Sampling Time (s): 0.5
    • Time Weighting: Fast 125ms, Slow 1 second
  11. DEWALT Layout Laser Kit
    Mulai

    Rp9.399.900

    DEWALT Layout Laser Kit
    Deskripsi:
    These electronic, self-leveling lasers are suitable for exterior applications. They feature durable housing. Models with magnetic pivoting brackets mount easily on metal surfaces. Locking pendulums offer added durability.
    atribut:
    • Power Source: (4) AA Batteries
    • Thread Size: 1/4inch-20
    • Width (inch): 2 1/4
    • Laser Color: Red
    • Plumb Down: Yes
    • Plumb Up: Yes
    • Range without Detector (ft): 100
    • UNSPSC: 27111802
  12. TEKIRO Manual Leveling Tool (Waterpass)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    TEKIRO Manual Leveling Tool (Waterpass)
    Deskripsi:
    Tekiro Waterpas yang digunakan untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rata baik pengukuran secara vertikal/horizontal maupun pada kemiringan 45 derajat. Dilengkapi magnet untuk pengukuran pada posisi standar dan terbalik. Vials Block Acrilik melindungi dari benturan, dan kedua ujungnya dilindungi Shockproof End Caps. Dengan Tekiro Waterpas ini pengukuran akan lebih aman, cepat, mudah dan akurat.Fungsi : Untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rataMaterial : Aluminium
    atribut:
    • Material: Aluminium
    • Width (mm): 48
    • Dimension 2 (mm): 48
    • Dimension 3 (mm): 19
    • Thickness (mm): 19
  13. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  14. RIDGID Laser Distance Meter Micro (Meteran Laser)
    Mulai

    Rp7.599.900

    RIDGID Laser Distance Meter Micro (Meteran Laser)
    Deskripsi:
    The RIDGID micro LM-100 Laser Distance Meter provides simple, quick and accurate distance readings at the push of a button. Simply push the measurement button to turn on the ultra-sharp Class II lasers, point the device at the spot to be measured, and push the measurement button. The distance reading will appear on the easy-to-read LCD display. This rugged, compact, portable instrument enables professional tradesman to quickly determine run distances for bidding, distance of piping run, measuring trouble spots down the line, and quickly determine spacing for code compliance.- Ultra Sharp Class II Lasers clearly highlight the point being measured.- Exceptional Distance Range allows accurate measurements up to 164 feet (50 m).- Adjustable Units enable you to quickly read in feet, inches or meters on the fly.- Bright Backlit Display for use in poorly lit areas.- Quick and Accurate calculations on the spot.- Displays up to the last three measurements, stores the last 20 measurements.- Rugged Over Molding allows you to keep a solid grip in the harshest of industrial environments.
    atribut:
    • Power Source: Batteries (2 x AAA)
    • IP Rating: IP 54
    • Catalog Number: 36158
    • Measurement Calculations: Area, Volume, and Indirect measurement calculations
    • Measurement Accuracy: +/- 1/16 inch, (1,5 mm)
    • Range: 164 feet (50 m)
  15. DEWALT Laser Distance Meter (Meteran Laser)
    Mulai

    Rp709.900

    DEWALT Laser Distance Meter (Meteran Laser)
    atribut:
    • Measuring Range (m): 16
    • Accuracy (mm): ±6 (@10m)
    • Power Supply: Internal 3.7V lithium ion battery: up to 1000 measurements per full charge
    • Charging Time (hour): 2.5
  16. Polytron Smart TV 4K UHD HDR
    Mulai

    Rp4.399.900

    Polytron Smart TV 4K UHD HDR
    Deskripsi:
    Smart 4K Ultra HD dengan High Dyamic Range, menampilkan gambar dengan detail dan warna yang akurat.- High Dyamic Range 10- 4K Upscalling dan 4K Upstreaming- Soundwave (tranmit audio)- Screen Mirroring- Support Netflix, Youtube, Prime Video- Digital TV (DVB -T2)
  17. DEWALT Line and Dot Laser
    Mulai

    Rp12.999.900

    DEWALT Line and Dot Laser
    Deskripsi:
    These line and dot laser levels project horizontal lines to assist in layout of projects in exterior applications. They are self-leveling, and they offer fast setup.
    atribut:
    • Power Source: (3) AA Batteries
    • Length (inch): 9
    • Thread Size: 1/4inch-20; 5/8inch-11
    • Height (inch): 4
    • Width (inch): 8
    • Laser Color: Red
    • Number of Beams: 5
    • Number of Dots: 4
    • Number of Lines: 1
    • Plumb Down: Yes
    • Plumb Up: Yes
    • Range with Detector (ft): 165
    • Range without Detector (ft): 100
    • UNSPSC: 27111802
Daftar Harga laser pengukur Terbaru October 2026
DEWALT Meteran Laser Level (Laser Line)Rp10.999.900
IMEX Flooring LaserRp2.799.900
Taffware LEVELPRO3 Penggaris Laser Horizontal Vertical (Waterpass)Rp63.900
BOSCH Digital Laser Distance Meter (Meteran Laser)Rp1.199.900
IMEX Storm Pro Tape (Meteran)Rp1.099.900
IMEX Digital Laser Distance Meter (Meteran Laser)Rp2.599.900
BOSCH Cordless Drill Driver (Mesin Bor Baterai)Rp1.399.900
IMEX Rotating Laser with ReceiverRp25.999.900
IMEX Crossliner LaserRp3.199.900
IMEX Powerpro Measuring Tape (Meteran)Rp159.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)